Ebara International Corporation
DWX Series 2 in. 1 hp 115V Submersible Pump
Part #E50DWXAU675S | Item #7033631 | Manufacturer Part #50DWXAU6.75S
Horsepower:
1 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Handles 2" solids
- All stainless steel construction
- These pumps are built for continuous operation
- These pumps are ideal for municipal and industrial lift stations
- Discharge 2" FNPT
Specifications
AMP: 11
Automatic Shut-Off: No
CSA Certified: Yes
Collection: DWX Series
Cord Length: 20 ft
Discharge: 2 in
Discharge Configuration: Horizontal
End Connection 1: FNPT
End Connections: FNPT
Flow Rate: 8400 gph
Height: 22-13/16 in
Horsepower: 1 hp
Impeller: Vortex
Length: 9 in
Material: Rubber, Stainless Steel
Material Type: 304L, Buna-N
Maximum Temperature: 104
NSF Certified: No
Power Source: Electric
Pump Application: Irrigation
Pump Body Material: Stainless Steel
Pump Phase: 1
RPM: 3600
UL Listed: No
Volts: 115V
Watts: 0.75
Weight: 40