EBARA PUMP
EBARA PUMP
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ebara stainless steel JEU pumps are self priming
- These pumps are great for low flow high pressure applications
- Self priming to 25 feet
Documents
Specifications
- Connection Size:
- 1-1/4
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 18.5 gpm
- Horsepower:
- 2 hp
- Impeller:
- Stainless Steel
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Feet of Head:
- 190
- Maximum Temperature:
- 200
- Power Source:
- AC
- Pressure - Maximum:
- 125 psi
- Pump Application:
- Self-priming
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Volts:
- 115/230V