This product requires certification to purchase.

6 in. Square Drain Adapter Kit with Riser

Ebbe America

6 in. Square Drain Adapter Kit with Riser

  • Fast #
  • Part #EE209
  • Item #4131755
  • Manufacturer Part #E209
5 out of 5 Customer Rating
Brand image
Ebbe America

6 in. Square Drain Adapter Kit with Riser

  • Fast #
  • Part #EE209
  • Item #4131755
  • Manufacturer Part #E209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adapter Kit used on AB&A drain bodies
  • Made of ABS
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
6 in
Material:
Plastic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
892013002375