This product requires certification to purchase.

73-1/2 in. Trench Drain

Ebbe America

73-1/2 in. Trench Drain

  • Fast #
  • Part #EE610038
  • Item #8108355
  • Manufacturer Part #E6100-38
3.7 out of 5 Customer Rating
Brand image
Ebbe America

73-1/2 in. Trench Drain

  • Fast #
  • Part #EE610038
  • Item #8108355
  • Manufacturer Part #E6100-38
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Ebbe INNI is an invisible, tile-over line drain that compliments clean, modern showers. You can cut a single INNI to the desired length (between 73 3/4“ - 22“) prior to installation. This gives you a precise, wall-to-wall drain channel and enabling that single slope floor - ideal for large format tile. Three installation locations give you the flexibility to put the drain channel where you want! It‘s easy to clean and has easy waste pipe access for maintenance. Once you try the INNI, you‘ll never go back!
  • Covered under Ebbe Americas limited lifetime warranty
  • Comes with 3/8in Tile-In Access Cover and Finishing Trims
  • The INNI is “Tiled Over“, only revealing a 0.34 inch wide drain channel where water enters
  • INNI can be installed in 3 different configurations. The drain slot can be, In-Sight - Mid Floor, At-Wall - Flush with a Wall, In-Shadow - Under the wall
  • One full length INNI is 73 3/8“long and can be cut before installation to fit a space as small as 22“
  • Remove the INNI rectangle access cover (smaller than your cell phone) for cleaning and maintenance
  • Covered under a limited lifetime manufacturer warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Opening:
2 in
Fits Pipe Size:
2 in
Height:
3-1/2 in
Length:
73-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
856761005972
Width:
5-3/5 in