This product requires certification to purchase.

4 in. Drain with Tile Insert Grate in Polished Chrome

Ebbe America

Ebbe LEGACY 4 in. Drain with Tile Insert Grate in Polished Chrome

  • Fast #
  • Part #EETID4PC
  • Item #10395817
  • Manufacturer Part #ETID-4-PC
4.9 out of 5 Customer Rating
Brand image
Ebbe America

Ebbe LEGACY 4 in. Drain with Tile Insert Grate in Polished Chrome

  • Fast #
  • Part #EETID4PC
  • Item #10395817
  • Manufacturer Part #ETID-4-PC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Forged brass has a tight grain structure with no air bubbles or hollow cavities
  • Feel the weight of this high-quality product
  • Textured surface for solid bond with thinnest and tiles
  • Five weep holes
  • Machined perimeter provide crisp clean edges
  • Indentions in the corners accurately locate tileable tray
  • Indentions in the center to keep the Ebbe hair trap in place
  • Easy-to-clean surfaces with no obstructions
  • Wildly popular Ebbe hair trap stops hair and debris from entering your waste pipe
  • Less than 30 s to remove tileable tray and replace hair trap
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Collection:
Ebbe LEGACY
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Drain Kit
Drain Type:
Shower Drain
Height:
2-61/100 in
Length:
3-9/10 in
Material:
Brass
Shape:
Square
Type:
EELD4PC
UPC:
850013457373
Width:
3-9/10 in