6 in. Drain with Tile Insert Grate in Polished Chrome
Ebbe LEGACY 6 in. Drain with Tile Insert Grate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged brass has a tight grain structure with no air bubbles or hollow cavities
- Feel the weight of this high-quality product
- Textured surface for solid bond with thinnest and tiles
- Five weep holes
- Machined perimeter provide crisp clean edges
- Indentions in the corners accurately locate tileable tray
- Indentions in the center to keep the Ebbe hair trap in place
- Easy-to-clean surfaces with no obstructions
- Wildly popular Ebbe hair trap stops hair and debris from entering your waste pipe
- Less than 30 s to remove tileable tray and replace hair trap
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Ebbe LEGACY
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Drain Kit
- Drain Type:
- Shower Drain
- Height:
- 2-61/100 in
- Length:
- 5-9/10 in
- Material:
- Brass
- Shape:
- Square
- UPC:
- 850013457397
- Width:
- 5-9/10 in