4 in. Legacy Drain in Brushed Nickel
Ebbe Rough-In 4 in. Legacy Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tile-In drain made of solid forged brass to last a lifetime!
- Covered under a Limited Lifetime manufacturer warranty
- Legacy drain comes with: 3" tileable area, 2" threaded riser, and hair trap
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Ebbe Rough-In
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Drain Kit
- Drain Type:
- Shower Drain
- Height:
- 2-61/100 in
- Length:
- 3-9/10 in
- Material:
- Brass
- Shape:
- Square
- Type:
- EELD4BN
- UPC:
- 850013457366
- Width:
- 3-9/10 in