Hot Mop Square Drain Bundle
Ebbe Rough-In Hot Mop Square Drain Bundle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With the Ebbe Square Drain Hot Mop Bundle, there’s no need to buy cast iron or other hot mop drains!
- Covered under a Limited Lifetime manufacturer warranty
- Connects to a 2" ABS waste pipe
- Comes with Fast Weep Mesh which keeps debris out of sensitive weep passages
- Bundle Includes: Compression seal drain, two fast weep mesh, and an square drain riser
Documents
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Ebbe Rough-In
- Drain Base Material:
- ABS
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Length:
- 7-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- EEHMDSDB
- UPC:
- 850013457243