This product requires certification to purchase.

PVC Bond Flange Bundle

Ebbe America

Ebbe Rough-In PVC Bond Flange Bundle

  • Fast #
  • Part #EEBFBPVC
  • Item #10419509
  • Manufacturer Part #EBFB-PVC
5 out of 5 Customer Rating
Brand image
Ebbe America

Ebbe Rough-In PVC Bond Flange Bundle

  • Fast #
  • Part #EEBFBPVC
  • Item #10419509
  • Manufacturer Part #EBFB-PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Five mounting holes for secure installation
  • Bonding fabric surface for strong mortar and tile adhesion
  • 2 in threaded throat, compatible with Ebbe square riser and other manufacturer drain heads
  • 11-3/4 in Dia fits seamlessly into Schluter and other manufacturer's shower pans
  • Five height adjustment posts quickly set the height of the bond flange to match the shower pan
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Length
12 in
Characteristics & Features
Collection
Ebbe Rough-In
Proposition 65
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
Type
EEBFBPVC
UPC
850013457304