This product requires certification to purchase.

Stainless Steel Drain Cover in Brushed Gold

Ebbe America

Frames Stainless Steel Drain Cover in Brushed Gold

  • Fast #
  • Part #EE4815BG
  • Item #10035671
  • Manufacturer Part #E4815-BG
5 out of 5 Customer Rating
Brand image
Ebbe America

Frames Stainless Steel Drain Cover in Brushed Gold

  • Fast #
  • Part #EE4815BG
  • Item #10035671
  • Manufacturer Part #E4815-BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Ebbe Unique series drain covers are high-end, luxury drain covers for your perfect shower. With 8 designs and 4 finishes, we have the design to fit your style. Not only are they beautiful, but they are also made of solid stainless steel to last a lifetime. You won't find a superior drain cover on the market.
  • Covered under Ebbe Americas limited lifetime warranty
  • Available in 8 unique designs and 4 finishes
  • 3/16in thick 304 stainless steel supports up to 1,000 lbs.
  • No screws to remove or lose. Free removal tool included with Drain Cover
  • Ebbe Square Drain Riser (E4400 required for installation
  • If you have an Ebbe PRO Drain Cover, simply remove the Pro Cover and replace with a Unique Cover
  • Covered under a limited lifetime manufacturer warranty
  • Requires Certification

Specifications

Collection:
Frames
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Drain Component Type:
Grate
Height:
1/5 in
Length:
3-3/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Square
UPC:
850013457120
Width:
3-3/4 in