This product requires certification to purchase.

Stainless Steel Drain Cover in Brushed Nickel

Ebbe America

Frames Stainless Steel Drain Cover in Brushed Nickel

  • Fast #
  • Part #EE4815BN
  • Item #10035672
  • Manufacturer Part #E4815-BN
3.9 out of 5 Customer Rating
Brand image
Ebbe America

Frames Stainless Steel Drain Cover in Brushed Nickel

  • Fast #
  • Part #EE4815BN
  • Item #10035672
  • Manufacturer Part #E4815-BN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our Ebbe unique drain covers are high-end, luxury drain covers for your perfect shower. With 8 designs and 4 finishes, we have the design to fit your style. Not only are they beautiful, but they are also made of 100% 304 solid stainless steel to last a lifetime
  • Something you use everyday should provide the best experience possible. With a level of attention to detail not found anywhere else, Ebbe drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
  • No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
  • With our square design, tile cuts are straight and easy to make, resulting in a beautiful transition from tile to drain cover. Chosen by homeowners and specified by architects and designers everywhere, you won’t find a superior drain cover on the market
  • No screws to remove or lose. Free removal tool included with Drain Cover
  • Ebbe Square Drain Riser (E4400 required for installation
  • If you have an Ebbe PRO Drain Cover, simply remove the Pro Cover and replace with a Unique Cover
  • Covered under a limited lifetime manufacturer warranty
  • Requires Certification

Specifications

Collection:
Frames
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Grate
Drain Type:
Shower Drain
Height:
1/5 in
IAPMO Listed:
No
Length:
3-3/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Square
UPC:
856761005637
Width:
3-3/4 in