INNI HOT MOP RECEIVER KIT
INNI HOT MOP RECEIVER KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adapt the INNI drain to a hot mop installation using the hot mop receptor
- This sub-drain is made of glass filled PPS plastic and can with stand the high heat of the hot tar
- The adapter is hot mopped just like a standard clamping drain and the INNI is mortared into the final slope
Documents
Specifications
- Drain Component Type:
- Receptor
- Height:
- 3 in
- Material:
- Plastic
- UPC:
- 860880000312