Stainless Steel Drain Cover in Matte Black
Lattice Stainless Steel Drain Cover in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Ebbe Unique series drain covers are high-end, luxury drain covers for your perfect shower. With 8 designs and 4 finishes, we have the design to fit your style. Not only are they beautiful, but they are also made of solid stainless steel to last a lifetime. You won't find a superior drain cover on the market.
- Covered under Ebbe Americas limited lifetime warranty
- Available in 8 unique designs and 4 finishes
- 3/16in thick 304 stainless steel supports up to 1,000 lbs.
- No screws to remove or lose. Free removal tool included with Drain Cover
- Ebbe Square Drain Riser (E4400 required for installation
- If you have an Ebbe PRO Drain Cover, simply remove the Pro Cover and replace with a Unique Cover
- Covered under a limited lifetime manufacturer warranty
Specifications
- Collection:
- Lattice
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 1/5
- Length:
- 3-3/4
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Square
- UPC:
- 850013457021
- Width:
- 3-3/4