This product requires certification to purchase.

4 in. Tile-In Square Drain in Matte Black

Ebbe America

Legacy Drain 4 in. Tile-In Square Drain in Matte Black

  • Fast #
  • Part #EETID4MB
  • Item #11788186
  • Manufacturer Part #ETID-4-MB
4.5 out of 5 Customer Rating
Brand image
Ebbe America

Legacy Drain 4 in. Tile-In Square Drain in Matte Black

  • Fast #
  • Part #EETID4MB
  • Item #11788186
  • Manufacturer Part #ETID-4-MB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Tile-In drain made of solid forged brass to last a lifetime!
  • Covered under a Limited Lifetime manufacturer warranty
  • Legacy drain comes with: 3" tileable area, 2" threaded riser, and hair trap
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Length
3-7/8 in
Characteristics & Features
Adjustable
No
Collection
Legacy Drain
Drain Base Material
Brass
Warranty & Product Information
Type
EETID4MB
UPC
850013457816