Stainless Steel Drain Cover in Polished Chrome
Splash Stainless Steel Drain Cover in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our Ebbe unique drain covers are high-end, luxury drain covers for your perfect shower. With 8 designs and 4 finishes, we have the design to fit your style. Not only are they beautiful, but they are also made of 100% 304 solid stainless steel to last a lifetime
- Something you use everyday should provide the best experience possible. With a level of attention to detail not found anywhere else, Ebbe drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
- No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
- With our square design, tile cuts are straight and easy to make, resulting in a beautiful transition from tile to drain cover. Chosen by homeowners and specified by architects and designers everywhere, you won’t find a superior drain cover on the market
- No screws to remove or lose. Free removal tool included with Drain Cover
- Ebbe Square Drain Riser (E4400 required for installation
- If you have an Ebbe PRO Drain Cover, simply remove the Pro Cover and replace with a Unique Cover
- Covered under a limited lifetime manufacturer warranty
Specifications
- Collection:
- Splash
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 1/5 in
- IAPMO Listed:
- No
- Length:
- 3-3/4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Square
- Trim Ring:
- No
- UPC:
- 856761005217
- Width:
- 4 in