This product requires certification to purchase.

Stainless Steel Drain Cover in Brushed Gold

Ebbe America

Splash Stainless Steel Drain Cover in Brushed Gold

  • Fast #
  • Part #EE4805BG
  • Item #10035661
  • Manufacturer Part #E4805-BG
4.7 out of 5 Customer Rating
Brand image
Ebbe America

Splash Stainless Steel Drain Cover in Brushed Gold

  • Fast #
  • Part #EE4805BG
  • Item #10035661
  • Manufacturer Part #E4805-BG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Our Ebbe unique drain covers are high-end, luxury drain covers for your perfect shower. With 8 designs and 4 finishes, we have the design to fit your style. Not only are they beautiful, but they are also made of 100% 304 solid stainless steel to last a lifetime
  • Something you use everyday should provide the best experience possible. With a level of attention to detail not found anywhere else, Ebbe drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
  • No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
  • With our square design, tile cuts are straight and easy to make, resulting in a beautiful transition from tile to drain cover. Chosen by homeowners and specified by architects and designers everywhere, you won’t find a superior drain cover on the market
  • No screws to remove or lose. Free removal tool included with Drain Cover
  • Ebbe Square Drain Riser (E4400 required for installation
  • If you have an Ebbe PRO Drain Cover, simply remove the Pro Cover and replace with a Unique Cover
  • Covered under a limited lifetime manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
1/5 in
Length
3-3/4 in
Width
3-3/4 in
Characteristics & Features
Collection
Splash
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Drain Component Type
Grate
Drain Type
Shower Drain
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape
Square
Warranty & Product Information
IAPMO Listed
No
UPC
850013457106