Tile-over Line Drain
Tile-over Line Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Ebbe INNI is an invisible, tile-over line drain that compliments clean, modern showers. You can cut a single INNI to the desired length (between 73 3/4“ - 22“) prior to installation. This gives you a precise, wall-to-wall drain channel and enabling that single slope floor - ideal for large format tile. Three installation locations give you the flexibility to put the drain channel where you want! It‘s easy to clean and has easy waste pipe access for maintenance. Once you try the INNI, you‘ll never go back!
- Covered under Ebbe Americas limited lifetime warranty
- Comes with 1/2in Tile-In Access Cover and Finishing Trims
- The INNI is “Tiled Over“, only revealing a 0.34 inch wide drain channel where water enters
- INNI can be installed in 3 different configurations. The drain slot can be, In-Sight - Mid Floor, At-Wall - Flush with a Wall, In-Shadow - Under the wall
- One full length INNI is 73 3/8“long and can be cut before installation to fit a space as small as 22“
- Remove the INNI rectangle access cover (smaller than your cell phone) for cleaning and maintenance
- Covered under a limited lifetime manufacturer warranty
Documents
Specifications
- Drain Component Type:
- Drain Kit
- Fits Pipe Size:
- 2 in
- Height:
- 3-1/2
- Length:
- 73-1/2
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Type:
- EE610050
- UPC:
- 856761005989
- Width:
- 5-3/5