8-1/4 in. ABS Flange
Versa 8-1/4 in. ABS Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- As the most versatile drain on the market, the Ebbe VERSA is the "swiss army knife" of shower drains. The VERSA-ABS drain bundle includes VERSA drain base, Ebbe square drain riser (E4400), and waste pipe connector. Keep one on hand to be ready for any situation! Connects to 2" or 3" ABS waste pipe.
- Covered under a limited lifetime residential manufacturer warranty
- Made in America
- Ultra low profile installation: 1/4" thick outer flange directly on subfloor
- Perfect for curb-less, barrier free, and American Disability Act (ADA) showers
- Can attach VERSA bond flange in place of clamping ring to convert to surface waterproofing, or foam tray shower system
- Center well is a built in weep area
- Make precision height adjustments to the riser and avoid height discrepancies between the drain cover and tile
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Versa
- Diameter:
- 8-1/4 in
- Drain Component Type:
- Flange
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 3 in
- Height:
- 4-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 10-23/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Round
- UPC:
- 892013002337
- Width:
- 10-23/100 in