15 in. Ratchet Strap
15 in. Ratchet Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Length:
- 15 in
- Material:
- Plastic, Rubber
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 2
- Tool Type:
- Strap
- Width:
- 1 in
- Work Load Limit:
- 500 lb