3/8 in.-16 Zinc Plated Carbon Steel Hex Nut (Pack of 100)
3/8 in.-16 Zinc Plated Carbon Steel Hex Nut (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Electrical, HVAC, Plumbing
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Grade:
- 5
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Heavy Hex Nut
- Size:
- 3/8 in-16
- UPC:
- 718205031162