10 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe
10 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10
- Duct Size:
- 10 in
- Gauge (metal):
- 26
- Length:
- 120
- Material:
- Steel
- UPC:
- 787447142493
- Vent Duct Shape:
- Spiral