10 in. x 7 in. 26 ga Galvanized No-Crimp Pipe Reducer
10 in. x 7 in. 26 ga Galvanized No-Crimp Pipe Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Diameter:
- 10
- Duct Size:
- 10 in x 7 in
- Gauge (metal):
- 26
- Length:
- 6-5/8
- Material:
- Steel
- UPC:
- 787447077856