This product requires certification to purchase.

12 x 4-1/2 in. Galvanized Steel Starting Collar in Round Duct

Ecco Manufacturing

12 x 4-1/2 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #E134121
  • Item #5146976
  • Manufacturer Part #134121
5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

12 x 4-1/2 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #E134121
  • Item #5146976
  • Manufacturer Part #134121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Diameter:
12 in
Gauge (metal):
28 ga
Height:
4-1/2 in
Material:
Steel
UPC:
787447004678
Vent Duct Shape:
Round