12 x 6 in. 3 Way Curve Blade Ceiling Diffuser
12 x 6 in. 3 Way Curve Blade Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 Way Curve Blade Ceiling Diffuser
Specifications
- Diffuser Size:
- 12 in x 6 in
- GRD Deflection Type:
- 3-way
- Height:
- 6
- Material:
- Steel
- Type:
- E3CB1206
- Width:
- 12