12 x 8 in. Commercial and Residential Ceiling & Sidewall Register
12 x 8 in. Commercial and Residential Ceiling & Sidewall Register
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ceiling & Sidewall Register
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Height:
- 12 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Width:
- 8 in