14 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe
14 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14
- Duct Size:
- 14 in
- Gauge (metal):
- 26
- Length:
- 120
- Material:
- Steel
- UPC:
- 787447142738
- Vent Duct Shape:
- Spiral