This product requires certification to purchase.

16 x 25 x 7 in. Filter Frame

Ecco Manufacturing

16 x 25 x 7 in. Filter Frame

  • Fast #
  • Part #E599644
  • Item #2144870
  • Manufacturer Part #599644
5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

16 x 25 x 7 in. Filter Frame

  • Fast #
  • Part #E599644
  • Item #2144870
  • Manufacturer Part #599644
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
7 in
Height:
25 in
Length:
16 in
Product Type:
Filter Frame
UPC:
787447108819