20 x 20 x 7 in. Filter Frame
20 x 20 x 7 in. Filter Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 7 in
- Height:
- 20 in
- Length:
- 20 in
- Product Type:
- Filter Frame
- UPC:
- 787447090169