21 in. x 28 in. x 24 in. 26 ga. Base Plenum
21 in. x 28 in. x 24 in. 26 ga. Base Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- Ecco™
- Coating:
- Galvanized
- Duct Plenum Type:
- Base Plenum
- Gauge (metal):
- 26 ga
- Height:
- 24 in
- Length:
- 28-1/4 in
- Material:
- Steel
- Size:
- 21 in x 28 in x 24 in
- UPC:
- 787447141618
- Width:
- 21-1/2 in