This product requires certification to purchase.

3 in. Rain Cap

Ecco Manufacturing

3 in. Rain Cap

  • Fast #
  • Part #E200306
  • Item #1831340
  • Manufacturer Part #200306
5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

3 in. Rain Cap

  • Fast #
  • Part #E200306
  • Item #1831340
  • Manufacturer Part #200306
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for standard or high wind applications gas appliances
  • Available in sizes 3" to 8" diameter
  • Spun aluminum construction
  • Slip on locking system for easy installation
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Diameter - Inside 1:
3 in
Length:
6-1/8 in
Material:
Stainless Steel
UPC:
787447006276