This product requires certification to purchase.

3 in. 45 Degree Gas Vent Elbow

Ecco Manufacturing

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #E200313
  • Item #1831357
  • Manufacturer Part #200313
4.5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #E200313
  • Item #1831357
  • Manufacturer Part #200313
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Quick Lock System: align seams and twist to left or just snap together using the on ramps—no screws required
  • Rollformed Finish: eliminates sharp edges—integrates the inner and outer pipe as one unit
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • 1/4" Insulating Air Space: eliminates condensation while keeping the outer casing cool
  • Tapered aluminum lining allows easy connection
  • Commercial (Model E/V) Sizes Available - 10" – 30"
  • Requires Certification

Specifications

Diameter:
3 in
Diameter - Inside 1:
3 in
Elbow Degree:
45°
UL Listed:
No
UPC:
787447006344