This product requires certification to purchase.

4 in. 4SSC Spun Storm Collar

Ecco Manufacturing

4 in. 4SSC Spun Storm Collar

  • Fast #
  • Part #E200490
  • Item #2347747
  • Manufacturer Part #200490
4.1 out of 5 Customer Rating
Brand image
Ecco Manufacturing

4 in. 4SSC Spun Storm Collar

  • Fast #
  • Part #E200490
  • Item #2347747
  • Manufacturer Part #200490
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Designed to fit all manufactured B vent systems
  • Available in sizes 3" to 8" diameter
  • Spun aluminum construction
  • One piece design
  • Easy installation
  • Commercial (model E/V) sizes available - 10" - 30"
  • Requires Certification

Specifications

Diameter:
4 in
Material:
Stainless Steel
UL Listed:
Yes
UPC:
787447094808