4 in. Galvanized Spun Plug Tee Cap
4 in. Galvanized Spun Plug Tee Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- Length:
- 1-3/4 in
- Material:
- Steel
- UPC:
- 787447023440