This product requires certification to purchase.

4 in. X 4 in. X 4 in. Double Wall Tee

Ecco Manufacturing

4 in. X 4 in. X 4 in. Double Wall Tee

  • Fast #
  • Part #E200412
  • Item #1831038
  • Manufacturer Part #200412
3.1 out of 5 Customer Rating
Brand image
Ecco Manufacturing

4 in. X 4 in. X 4 in. Double Wall Tee

  • Fast #
  • Part #E200412
  • Item #1831038
  • Manufacturer Part #200412
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3 in to 8 in diameter
  • Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
  • Roll formed finish: Eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Inside conduit of aluminum: Resists corrosion
  • Locking indentation: Angled grooves ensure strong and rigid connection
  • 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
  • Tapered aluminum lining allows easy connection
  • Commercial (model E/V) sizes available - 10 in - 30 in
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Diameter - Inside 2:
4 in
Diameter - Inside 3:
4 in
Length:
8-1/8 in
Material:
Aluminum
UPC:
787447006702