This product requires certification to purchase.

4 in. X 6 in. Double Wall Increaser

Ecco Manufacturing

4 in. X 6 in. Double Wall Increaser

  • Fast #
  • Part #E200459
  • Item #1831157
  • Manufacturer Part #200459
5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

4 in. X 6 in. Double Wall Increaser

  • Fast #
  • Part #E200459
  • Item #1831157
  • Manufacturer Part #200459
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?

Product Details

Product Details

  • Used for increasing B vent pipe diameter
  • Quick lock system: align seams and twist to left or just snap together using the on ramps, no screws required
  • Spun aluminum construction
  • Commercial (model E/V) sizes available - 10" - 30"
  • Requires Certification

Specifications

Diameter - Inside 1:
4
Diameter - Inside 2:
6
Height:
2-1/4
Material:
Aluminum
UPC:
787447006948