5 in. Rain Cap
5 in. Rain Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in sizes 3" to 8" diameter
- Spun aluminum construction
- Designed for standard or high wind applications gas appliances
- Slip on locking system for easy installation
Documents
Specifications
- Diameter:
- 5 in
- Length:
- 10-3/4 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes