5 x 7 in. Aluminum Double Wall Increaser
5 x 7 in. Aluminum Double Wall Increaser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Used for increasing B vent pipe diameter
- Available in sizes 3" to 8" diameter
- Quick Lock System: align seams and twist to left or just snap together using the on ramps<MDASH/>no screws required
- Spun aluminum construction
- Commercial (Model E/V) Sizes Available - 10" <ENDASH/> 30"
Specifications
- Diameter - Inside 1:
- 5
- Diameter - Inside 2:
- 7
- Height:
- 2-1/4
- Material:
- Aluminum
- UPC:
- 787447007402