This product requires certification to purchase.

6 in x 102 in 30 ga Galvanized Steel Oval Duct Pipe

Ecco Manufacturing

6 in x 102 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #E111662
  • Item #2885450
  • Manufacturer Part #111662
5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

6 in x 102 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #E111662
  • Item #2885450
  • Manufacturer Part #111662
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
6 in
Gauge (metal):
30 ga
Height:
3 in
Length:
102 in
Material:
Steel
UPC:
787447094969
Vent Duct Shape:
Oval