6 in. 6SSC Spun Storm Collar
6 in. 6SSC Spun Storm Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to fit all manufactured B vent systems
- Available in sizes 3" to 8" diameter
- Spun aluminum construction
- One piece design
- Easy installation
- Commercial (model E/V) sizes available - 10" - 30"
Specifications
- Diameter:
- 6 in
- Material:
- Stainless Steel
- UL Listed:
- Yes
- UPC:
- 787447094839