6 in. Adjustable Flashing 1/12-7/12
6 in. Adjustable Flashing 1/12-7/12
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Designed for venting all approved propane and natural gas appliances
- Available in sizes 3 in to 8 in diameter
- Adjustable for roofs 1/12 to 7/12 pitch
- Galvanized construction
- Commercial (model E/V) sizes available - 10 in - 30 in
Specifications
- Diameter:
- 10 in
- Diameter - Inside 1:
- 6-5/8 in
- Length:
- 18 in
- Material:
- Steel
- UPC:
- 787447007525
- Vent Type:
- B-Vent
- Width:
- 18 in