6 in. Rain Cap
6 in. Rain Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8Product Details
Product Details
- Designed for standard or high wind applications gas appliances
- Spun aluminum construction
- Slip on locking system for easy installation
Documents
Specifications
- Diameter:
- 6 in
- Length:
- 12-3/8 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- UPC:
- 787447007501