This product requires certification to purchase.

6 in. X 36 in. Type B Gas Vent Pipe

Ecco Manufacturing

6 in. X 36 in. Type B Gas Vent Pipe

  • Fast #
  • Part #E210602
  • Item #1831408
  • Manufacturer Part #210602
4.2 out of 5 Customer Rating
Brand image
Ecco Manufacturing

6 in. X 36 in. Type B Gas Vent Pipe

  • Fast #
  • Part #E210602
  • Item #1831408
  • Manufacturer Part #210602
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Quick lock system: align seams and twist to left or just snap together using the on ramps - no screws required
  • Rollformed finish eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Outside casing of Galvalume provides strength and durability - superior to Galvanized
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • 1/4" insulating air space: eliminates condensation while keeping the outer casing cool
  • Hanger provision: provided on each length and elbow - offers added convenience for installer - allows insertion of hanger strap to assist in supporting vent
  • Commercial (model E/V) sizes available - 10" - 30"
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Length
36 in
Warranty & Product Information
UPC
787447007464