6 x 8 in. Gas Vent Increaser Aluminum
6 x 8 in. Gas Vent Increaser Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used for increasing B vent pipe diameter
- Available in sizes 3" to 8" diameter
- Quick Lock System: align seams and twist to left or just snap together using the on ramps—no screws required
- Spun aluminum construction
- Commercial (Model E/V) Sizes Available - 10" – 30"
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 8 in
- Height:
- 2-1/4 in
- Material:
- Aluminum
- UPC:
- 787447007884
- Vent Duct Shape:
- Round