This product requires certification to purchase.

60 x 8-1/2 in. Type B Gas Vent Pipe

Ecco Manufacturing

60 x 8-1/2 in. Type B Gas Vent Pipe

  • Fast #
  • Part #E220801
  • Item #1831282
  • Manufacturer Part #220801
4.2 out of 5 Customer Rating
Brand image
Ecco Manufacturing

60 x 8-1/2 in. Type B Gas Vent Pipe

  • Fast #
  • Part #E220801
  • Item #1831282
  • Manufacturer Part #220801
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Quick Lock System: align seams and twist to left or just snap together using the on ramps<MDASH/>no screws required
  • Rollformed Finish: eliminates sharp edges<MDASH/>integrates the inner and outer pipe as one unit
  • Outside Casing of Galvalume: provides strength and durability<MDASH/>superior to galvanized
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • 1<SLASH/>4" Insulating Air Space: eliminates condensation while keeping the outer casing cool
  • Hanger Provision: provided on each length and elbow<MDASH/>offers added convenience for installer<MDASH/>allows insertion of hanger strap to assist in supporting vent
  • Commercial (Model E/V) Sizes Available - 10" <ENDASH/> 30"
  • Requires Certification

Specifications

Diameter:
8
Diameter - Inside 1:
8
Length:
60
UPC:
787447008355