This product requires certification to purchase.

18 in. Gas Vent Pipe

Ecco Manufacturing

Model E/R 18 in. Gas Vent Pipe

  • Fast #
  • Part #E200303
  • Item #1831331
  • Manufacturer Part #200303
5 out of 5 Customer Rating
Brand image
Ecco Manufacturing

Model E/R 18 in. Gas Vent Pipe

  • Fast #
  • Part #E200303
  • Item #1831331
  • Manufacturer Part #200303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for venting all approved propane and natural gas appliances
  • Available in sizes 3" to 8" diameter
  • Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
  • Rollformed finish: Eliminates sharp edges—integrates the inner and outer pipe as one unit
  • Outside casing of galvalume: Provides strength and durability - superior to galvanized
  • Inside conduit of aluminum: Resists corrosion
  • Locking indentation: Angled grooves ensure strong and rigid connection
  • 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
  • Hanger provision: Provided on each length and elbow - offers added convenience for installer - allows insertion of hanger strap to assist in supporting vent
  • Commercial (model E/V) sizes available - 10" - 30"
  • Requires Certification

Specifications

Collection:
Model E/R
Diameter:
3 in
Diameter - Inside 1:
3 in
Length:
18 in
Material:
Aluminum, Steel
UL Listed:
Yes
UPC:
787447006245
Vent Type:
B-Vent