48 x 8-1/2 in. Gas Vent Pipe
Model E/R 48 x 8-1/2 in. Gas Vent Pipe
Product Details
Product Details
- Designed for venting all approved propane and natural gas appliances
- Available in sizes 3" to 8" diameter
- Quick Lock System: align seams and twist to left or just snap together using the on ramps<MDASH/>no screws required
- Rollformed Finish: eliminates sharp edges<MDASH/>integrates the inner and outer pipe as one unit
- Outside Casing of Galvalume: provides strength and durability<MDASH/>superior to galvanized
- Inside conduit of aluminum: resists corrosion
- Locking indentation: angled grooves ensure strong and rigid connection
- 1<SLASH/>4" Insulating Air Space: eliminates condensation while keeping the outer casing cool
- Hanger Provision: provided on each length and elbow<MDASH/>offers added convenience for installer<MDASH/>allows insertion of hanger strap to assist in supporting vent
- Commercial (Model E/V) Sizes Available - 10" <ENDASH/> 30"
Specifications
- Collection:
- Model E/R
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Length:
- 48
- UL Listed:
- No
- UPC:
- 787447008621
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent