Single Handle Pull Out Kitchen Faucet in Stainless Steel
Single Handle Pull Out Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single lever water and temperature control
- Selectable dual spray pattern
- 1-3/8 in single hole installation
- No brass or copper used
- Resists discoloration and corrosion
- Premium drip-free ceramic disc cartridge
- Hermetically sealed with adjustable temperature and flow rate limitation
- Neoperl aerator and spring tensioned retractable black nylon spray hose
- Flow rate: 1.8 gallons per minute at 60 PSI
- All mounting hardware and hot /cold water lines included
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-93/100 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-23/50 in
- Spout Reach:
- 9-21/25 in
- Spout Type:
- High Arc