10 OZ ECO DUCT SEAL
ECO-DUCT® 10 OZ ECO DUCT SEAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 2.5
- ASTM:
- ASTM E-84
- Collection:
- ECO-DUCT®
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Maximum Temperature:
- 190
- Product Type:
- Duct Sealant
- Size:
- 10 oz
- Temperature Range:
- -20 to 190 Deg F
- UL Listed:
- Yes