Scraper Floor Mat in Midnight Blue
Eco-Plus™ Scraper Floor Mat in Midnight Blue
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent performance in heavy traffic areas
- Raised edging retains water and dirt, eliminating run-off problems
- Crush-resistant reinforced pattern for aggressive scraping action and durability
- Non-skid backing holds mat to the floor
- For best results use in combination with the EcoStep™ wiper mat
Specifications
- ADA Compliant:
- No
- Collection:
- Eco-Plus™
- Color Finish Name:
- Midnight Blue
- Length:
- 118 in
- Material:
- Plastic, Rubber
- Material Type:
- Polyester, Nitrile
- Width:
- 35 in