150 gal. 120 kW Commercial Electric Water Heater
150 gal. 120 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 150 gal
- MBH:
- 120
- Power Source:
- Electric
- Type:
- SSEV150A120
- Volts:
- 120V
- Water Heater Capacity Range:
- Greater than 100 gal